Shop All Guard Rails
Railguard 200
Guardrail, Long Leg
Mfr # 406499S
Zoro # G0724405
product price: $306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 5/8 in
- Overall Length 25 5/8 in
- Overall Height 4 1/8 ft
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 406499S
- Zoro # G0724405
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 5/8 in |
Overall Length | 25 5/8 in |
Overall Height | 4 1/8 ft |
Overall Width | 1 5/8 in |
Mid-Rail Height | 26 3/4 in |
Details
Material | Steel |
Color | Yellow |
Item | Guardrail,Long Leg |
Base Material | Yellow Powder Coated Steel |
Standards | 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4) |
For Use With | Permanent Mount |
Finish | Powder Coat |
No. of Adapters Included | 0 |
Fold-Down Capable | No |
No. of Guardrails Included | 1 |
Mounting Hardware | Not Included |
Guardrail Material | Yellow Powder Coated Steel |
Brand and Series | Permanent Mount |
Guardrail Component | Guardrail |
Series | RailGuard 200 |
Number of Guardrails Included | 1 |
Number of Adapters Included | 0 |
Installation Type | Permanent |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 4 1/8 ft, Overall Length 25 5/8 in, Series RailGuard 200, Mid-Rail Height 26 3/4 in, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Lip Extension Springs, Latch Bar Return (333-045)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- BAUER LADDER 24' Guard Rail Kit 1 Side For 6" Side Rails (08212)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/16 (MS21259-2RH)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- ZORO SELECT Guard Rail, L42In, Lift Out (4WZ74)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- POST GUARD Door Protectors, Steel, Yellow, PR (FDBL-36YL)
- Railguard 200 Warehouse Safety Guards & Protectors