Shop All Guard Rails
Railguard 200
Guardrail, Long Leg
Mfr # 405220S
Zoro # G0724299
product price: $381.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$381.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 5/8 in
- Overall Length 7 1/8 ft
- Overall Height 4 1/8 ft
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 405220S
- Zoro # G0724299
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 5/8 in |
Overall Length | 7 1/8 ft |
Overall Height | 4 1/8 ft |
Overall Width | 1 5/8 in |
Mid-Rail Height | 27 1/2 in |
Details
Material | Steel |
Color | Yellow |
Item | Guardrail,Long Leg |
Finish | Powder Coat |
For Use With | Permanent Mount |
Base Material | Yellow Powder Coated Steel |
Standards | 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4) |
Fold-Down Capable | No |
Mounting Hardware | Not Included |
No. of Guardrails Included | 1 |
Guardrail Material | Yellow Powder Coated Steel |
No. of Adapters Included | 0 |
Guardrail Component | Guardrail |
Brand and Series | Permanent Mount |
Series | RailGuard 200 |
Number of Guardrails Included | 1 |
Number of Adapters Included | 0 |
Installation Type | Permanent |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 4 1/8 ft, Overall Length 7 1/8 ft, Series RailGuard 200, Mid-Rail Height 27 1/2 in, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8C2P6)
- ZORO SELECT Dock Bumper, 20x5-1/4x13 In. (22NT72)
- VESTIL Engine Hoist Telescopic Legs, 4K, cap (EHN-40-T)
- DURASTAR Axle (Zerk), 3/4-10 x 5-1/2, For Brake (AZ1288)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- ZORO SELECT Triple Elbow Guard (2WJJ1)
- VESTIL Modular Guard Curb, End Section (MPG-E)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-38)
- Railguard 200 Guard Rails