Shop All Guard Rails
Railguard 200
Guardrail, Long Leg
Mfr # 405097S
Zoro # G0724466
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 5/8 in
- Overall Length 4 1/8 ft
- Overall Height 4 1/8 ft
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 405097S
- Zoro # G0724466
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 5/8 in |
Overall Length | 4 1/8 ft |
Overall Height | 4 1/8 ft |
Overall Width | 1 5/8 in |
Mid-Rail Height | 26 3/4 in |
Details
Material | Steel |
Color | Yellow |
Item | Guardrail,Long Leg |
Standards | 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4) |
For Use With | Permanent Mount |
Base Material | Yellow Powder Coated Steel |
Finish | Powder Coat |
Mounting Hardware | Not Included |
Guardrail Material | Yellow Powder Coated Steel |
Fold-Down Capable | No |
No. of Guardrails Included | 1 |
No. of Adapters Included | 0 |
Guardrail Component | Guardrail |
Brand and Series | Permanent Mount |
Series | RailGuard 200 |
Number of Guardrails Included | 1 |
Installation Type | Permanent |
Number of Adapters Included | 0 |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 4 1/8 ft, Overall Length 4 1/8 ft, Series RailGuard 200, Mid-Rail Height 26 3/4 in, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LIDS FOR SIZE 1 STYLE H HOPPER (PLID-H-100)
- ZORO SELECT Standard Plate Caster, Swivel, 350 lb. (P12S-HR040D-P2)
- LIFT-ALL Roundsling, Endless, 18 ft L, 31000 lb Cap (EN360X18)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Green) (PRS2-6)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- ZORO SELECT Center Guard Post (5W811)
- BLUFF MANUFACTURING Post 18", High with Fasteners (TGP 18)
- GUARDIAN EQUIPMENT Stamped Steel Warning Flag, 11-1/2 In. H (15038)
- ZORO SELECT Barrier Railing, Length 101", Steel (12G309)
- Railguard 200 Guard Rails