Shop All Guard Rails
Railguard 200
Guardrail, Long Leg
Mfr # 405092S
Zoro # G0724073
product price: $291.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$291.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 5/8 in
- Overall Length 8 1/8 ft
- Overall Height 4 1/8 ft
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 405092S
- Zoro # G0724073
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 5/8 in |
Overall Length | 8 1/8 ft |
Overall Height | 4 1/8 ft |
Overall Width | 1 5/8 in |
Mid-Rail Height | 26 3/4 in |
Details
Material | Steel |
Color | Yellow |
Item | Guardrail,Long Leg |
For Use With | Permanent Mount |
Finish | Powder Coat |
Base Material | Yellow Powder Coated Steel |
Standards | 1926.502(b)(3) and (b)(4) and 1910.29(b)(3) and (b)(4) |
Guardrail Component | Guardrail |
No. of Guardrails Included | 1 |
No. of Adapters Included | 0 |
Brand and Series | Permanent Mount |
Guardrail Material | Yellow Powder Coated Steel |
Mounting Hardware | Not Included |
Fold-Down Capable | No |
Series | RailGuard 200 |
Installation Type | Permanent |
Number of Guardrails Included | 1 |
Number of Adapters Included | 0 |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 4 1/8 ft, Overall Length 8 1/8 ft, Series RailGuard 200, Mid-Rail Height 26 3/4 in, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Ideal Warehouse Accu-Tilt Forklift Fork Tilt Level Indicator 70-1000 (70-1000)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 10 ft. (OZ030-10CHOP)
- ABOVE ALL CO Forearm Forklift Harness - Value Pack / complete set - "Go USA" colored (FFHVPRWB)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF2-902-20)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- ZORO SELECT Guard Rail, 3 Ribbed Lift-out Rails, L 6In (5JEU3)
- ZORO SELECT Tubular Mounting Post, 10 In x 60 In, Ylw (21XM01)
- JUSTRITE Eagle Narrow Column Protector, 4"- 6" Column Opening, 13"O.D. x 42"H, Yellow, 1704 (1704)
- Railguard 200 Guard Rails