Shop All Guard Rails
Railguard 200
Guardrail Adapter Kit
Mfr # 301308G
Zoro # G0723967
product price: $639.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$639.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 3 27/64 in
- Overall Length 32 in
- Overall Height 3 3/8 ft
- Overall Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 301308G
- Zoro # G0723967
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 3 27/64 in |
Overall Length | 32 in |
Overall Height | 3 3/8 ft |
Overall Width | 3 3/8 in |
Details
Material | Steel |
Color | Silver |
Includes | Pins |
Item | Guardrail Adapter Kit |
Standards | 1910.29(b) and 1926.502(b) |
For Use With | RailGuard 200 |
Base Material | Silver Galvanized Steel |
Finish | Galvanized |
No. of Guardrails Included | 0 |
Fold-Down Capable | No |
No. of Adapters Included | 0 |
Guardrail Material | Silver Galvanized Steel |
Mounting Hardware | Not Included |
Guardrail Component | Guardrail |
Brand and Series | Railguard 200 |
Series | RailGuard 200 |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Installation Type | Permanent |
Description
Guardrail Adapter Kit, Fitting Type Adapter, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With RailGuard 200, Guardrail Component Guardrail, Includes Pins, Material Steel, Overall Height 3 3/8 ft, Overall Length 32 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 3 3/8 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3E)
- BAILEY HYDRAULICS Remote Control Single Acting 2 Button 4 Wire, 10 Foot, 251317 (251317)
- LITTLE GIANT Platform Truck, 72x30, With Floor Lock (NBB-3072-8MRFL)
- ZORO SELECT Utility Cart, No Handle, 300 lb (60EF13)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- BEHLEN COUNTRY HINGE TUBE GATE 1-5/8"" (40113018)
- GLOBAL INDUSTRIAL Tripple Elbow Corner Guards, Steel, 24H X 30L, Yellow (239802)
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- Railguard 200 Warehouse Safety Guards & Protectors