Shop All Guard Rails
Railguard 200
Guardrail, 3Ft, Steel, Safety Yellow
Mfr # 404932S
Zoro # G0723355
product price: $194.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$194.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 5/8 in
- Overall Length 3 1/8 ft
- Overall Height 3 3/8 ft
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 404932S
- Zoro # G0723355
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 5/8 in |
Overall Length | 3 1/8 ft |
Overall Height | 3 3/8 ft |
Overall Width | 1 5/8 in |
Mid-Rail Height | 18 3/4 in |
Details
Material | Steel |
Color | Yellow |
Item | Guardrail,3 ft.,Steel,Safety Yellow |
Finish | Powder Coat |
Base Material | Yellow Powder Coated Steel |
Standards | 1910.29(b) and 1926.502(b) |
For Use With | RailGuard 200 |
Guardrail Component | Guardrail |
Brand and Series | Railguard 200 |
Guardrail Material | Yellow Powder Coated Steel |
Fold-Down Capable | No |
No. of Guardrails Included | 1 |
Mounting Hardware | Not Included |
No. of Adapters Included | 0 |
Series | RailGuard 200 |
Number of Adapters Included | 0 |
Installation Type | Permanent |
Number of Guardrails Included | 1 |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With RailGuard 200, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 3 3/8 ft, Overall Length 3 1/8 ft, Series RailGuard 200, Mid-Rail Height 18 3/4 in, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 5/8 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Braided Nylon Rope, 14,500 lb, 3/4", White, 600'/Case (TWR128)
- BUYERS PRODUCTS 3/8 - 1/2 Inch Ratcheting Load Binder (RLB3812)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 6 in W, Nylon, Yellow/Black (EET2-906CE-4)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 12" x 2" Solid Rubber Wheel SL12-78 - Axel Size 7/8" (SL12-78)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-10-YL)
- PS INDUSTRIES HatchSafe Safety Railing, 48in.L x 48in.W (HSF-4848MG)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 10' L (0063-0290-10)
- Railguard 200 Warehouse Safety Guards & Protectors