Shop All Guard Rails
Railguard 200
Guardrail, 3Ft, Galvanized Steel
Mfr # 406693G
Zoro # G0723373
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 5/8 in
- Overall Length 3 1/8 ft
- Overall Height 3 3/8 ft
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 406693G
- Zoro # G0723373
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 5/8 in |
Overall Length | 3 1/8 ft |
Overall Height | 3 3/8 ft |
Overall Width | 1 5/8 in |
Mid-Rail Height | 18 3/4 in |
Details
Material | Steel |
Color | Silver |
Item | Guardrail,3 ft.,Galvanized Steel |
For Use With | railguard 200 |
Base Material | Silver Galvanized Steel |
Finish | Galvanized |
Standards | 1910.29(b) and 1926.502(b) |
Guardrail Component | Guardrail |
No. of Guardrails Included | 1 |
Fold-Down Capable | No |
Guardrail Material | Silver Galvanized Steel |
Mounting Hardware | Not Included |
No. of Adapters Included | 0 |
Brand and Series | Railguard 200 |
Series | RailGuard 200 |
Number of Guardrails Included | 1 |
Number of Adapters Included | 0 |
Installation Type | Permanent |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With RailGuard 200, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 3 3/8 ft, Overall Length 3 1/8 ft, Series RailGuard 200, Mid-Rail Height 18 3/4 in, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 5/8 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702836CF)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPYellow)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- VESTIL Steel Safety Railing, 96" Length (VDKR-8)
- Railguard 200 Guard Rails