Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail Fitting
Mfr # 155656
Zoro # G0722899
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 2 3/32 in
- Overall Length 2 1/8 in
- Overall Height 1 1/4 in
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 155656
- Zoro # G0722899
- Country of Origin China
- Category Guard Rails
Dimensions
Width | 2 3/32 in |
Overall Length | 2 1/8 in |
Overall Height | 1 1/4 in |
Overall Width | 2 1/8 in |
Details
Material | Steel |
Color | Silver |
Includes | Set Screws |
Item | Fit-Rite Guardrail Fitting |
Standards | 1910.29(b) and 1926.502(b) |
Base Material | Silver Galvanized Steel |
Finish | Galvanized |
For Use With | Fit-Rite System |
Fold-Down Capable | No |
No. of Guardrails Included | 0 |
Guardrail Component | Fitting |
Brand and Series | Fite-Rite Series |
No. of Adapters Included | 0 |
Mounting Hardware | Included |
Guardrail Material | Silver Galvanized Steel |
Series | Fit-Right System |
Installation Type | Temporary |
Number of Adapters Included | 0 |
Number of Guardrails Included | 0 |
Description
Guardrail Fitting, Fitting Type Cap, Fold-Down Capable No, Installation Type Temporary, Color Black, For Use With Fit-Rite System, Guardrail Component Fitting, Includes Not Applicable, Material Plastic, Overall Height 1 1/4 in, Overall Length 2 1/8 in, Series Fit-Right System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 2 1/8 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Folding Hand Truck, 300lb., Steel, 41in.H (XL-CART)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP003S-10)
- PIONEER Snubber Springs, Tensioning Spring 1/2 (A17)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- BEHLEN COUNTRY HINGE TUBE GATE 1-5/8"" (40113018)
- ZORO SELECT Barrier Railing, Length 101", Steel (12G309)
- COMPONENT HARDWARE Grey Rubber Round Scrap Block for 5-3/4" (J92-9360)
- Railguard 200 Guard Rails