Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail Fitting
Mfr # 155287
Zoro # G0722533
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 2 3/32 in
- Overall Length 2 1/8 in
- Overall Height 5 in
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 155287
- Zoro # G0722533
- Country of Origin China
- Category Guard Rails
Dimensions
Width | 2 3/32 in |
Overall Length | 2 1/8 in |
Overall Height | 5 in |
Overall Width | 2 1/8 in |
Details
Material | Steel |
Color | Silver |
Includes | Set Screws |
Item | Fit-Rite Guardrail Fitting |
Base Material | Silver Galvanized Steel |
For Use With | Fit-Rite System |
Standards | 1910.29(b) and 1926.502(b) |
Finish | Galvanized |
Mounting Hardware | Included |
Brand and Series | Fite-Rite Series |
No. of Guardrails Included | 0 |
No. of Adapters Included | 0 |
Guardrail Component | Fitting |
Guardrail Material | Silver Galvanized Steel |
Fold-Down Capable | No |
Series | Fit-Rite System |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Installation Type | Temporary |
Description
Guardrail Fitting, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Silver, For Use With Fit-Rite System, Guardrail Component Fitting, Includes Set Screws, Material Steel, Overall Height 5 in, Overall Length 2 1/8 in, Series Fit-Rite System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 2 1/8 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Polyurethane Caster, 8", PK4 (I-DCC8R4)
- ZORO SELECT Dock Bumper, 12x6x16 In., Rubber (26W585)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043810)
- MAKINEX Jackhammer Trolley Universal V2 (JHT-U-2)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-8-YL)
- TAPCO Bolt-On Guardrail Reflector, Steel, PK50 (3113-00009)
- ZORO SELECT Guard Rail Mounting Bracket, Blue (GR-H2R-TP-ADJBKT)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- Railguard 200 Warehouse Safety Guards & Protectors