Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail Fitting
Mfr # 155156
Zoro # G0722576
original price:
$13.00
10% off
new price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 2 5/32 in
- Overall Length 2 1/8 in
- Overall Height 4 in
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 155156
- Zoro # G0722576
- Country of Origin China
- Category Guard Rails
Dimensions
Width | 2 5/32 in |
Overall Length | 2 1/8 in |
Overall Height | 4 in |
Overall Width | 2 1/8 in |
Details
Material | Steel |
Color | Silver |
Includes | Set Screws |
Item | Fit-Rite Guardrail Fitting |
Standards | 1910.29(b) and 1926.502(b) |
Finish | Galvanized |
For Use With | Fit-Rite System |
Base Material | Silver Galvanized Steel |
Fold-Down Capable | No |
No. of Adapters Included | 0 |
Mounting Hardware | Included |
Guardrail Component | Fitting |
Guardrail Material | Silver Galvanized Steel |
No. of Guardrails Included | 0 |
Brand and Series | Fite-Rite Series |
Series | Fit-Rite System |
Installation Type | Temporary |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Description
Guardrail Fitting, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Silver, For Use With Fit-Rite System, Guardrail Component Fitting, Includes Set Screws, Material Steel, Overall Height 4 in, Overall Length 2 1/8 in, Series Fit-Rite System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 2 1/8 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- ZORO SELECT Swivel Plate Cstr, Cast Iron, 4 in, 450 lb. (P2S-C040G-P)
- VESTIL Portable Work Site Lift, 500 lb. (LIFTER-2)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- VESTIL Low Profile Rack Guard (LPRO-60-9-4)
- GARLOCK SAFETY SYSTEMS Toe Board, 75" L, Steel (404761)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 48 INCHES BLACK (VDKR-4-TB-BK)
- VESTIL Guard Rail, 8 in.L, 100lb. (HPRO-RF-36-42-4)
- Railguard 200 Warehouse Safety Guards & Protectors