Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail Fitting
Mfr # 155076
Zoro # G0722585
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 2 3/32 in
- Overall Length 3 7/8 in
- Overall Height 1 3/4 in
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railguard 200
- MFR # 155076
- Zoro # G0722585
- Country of Origin China
- Category Guard Rails
Dimensions
Width | 2 3/32 in |
Overall Length | 3 7/8 in |
Overall Height | 1 3/4 in |
Overall Width | 2 1/8 in |
Details
Material | Steel |
Color | Silver |
Includes | Set Screws |
Item | Fit-Rite Guardrail Fitting |
Finish | Galvanized |
Base Material | Silver Galvanized Steel |
Standards | 1910.29(b) and 1926.502(b) |
For Use With | Fit-Rite System |
No. of Guardrails Included | 0 |
Guardrail Component | Fitting |
No. of Adapters Included | 0 |
Fold-Down Capable | No |
Guardrail Material | Silver Galvanized Steel |
Brand and Series | Fite-Rite Series |
Mounting Hardware | Included |
Series | Fit-Rite System |
Number of Adapters Included | 0 |
Installation Type | Temporary |
Number of Guardrails Included | 0 |
Description
Guardrail Fitting, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Silver, For Use With Fit-Rite System, Guardrail Component Fitting, Includes Set Screws, Material Steel, Overall Height 1 3/4 in, Overall Length 3 7/8 in, Series Fit-Rite System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 2 1/8 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Lock Link, Twist, 100 ft., 580 lb. (250325001)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-12)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 72 INCHES BLACK (VDKR-6-TB-BK)
- TANIS Conveyor Cylinder Brush, L20In, OD6In (RB618)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- GUARDIAN EQUIPMENT Guardrail Base Plate (15180)
- GUARDIAN EQUIPMENT Angel Guardrail Boot, 5-3/4 In. W (15188)
- POST GUARD Door Protectors, Steel, Yellow, PR (FDBL-36YL)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-45)
- Railguard 200 Warehouse Safety Guards & Protectors