Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail Fitting
Mfr # 155075
Zoro # G0722759
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 2 in
- Overall Length 2 1/4 in
- Overall Height 4 1/2 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 155075
- Zoro # G0722759
- Country of Origin China
- Category Guard Rails
Dimensions
Width | 2 in |
Overall Length | 2 1/4 in |
Overall Height | 4 1/2 in |
Overall Width | 2 in |
Details
Material | Steel |
Color | Silver |
Includes | Set Screws |
Item | Fit-Rite Guardrail Fitting |
For Use With | Fit-Rite System |
Base Material | Silver Galvanized Steel |
Finish | Galvanized |
Standards | 1910.29(b) and 1926.502(b) |
No. of Adapters Included | 0 |
Guardrail Material | Silver Galvanized Steel |
Brand and Series | Fite-Rite Series |
Fold-Down Capable | No |
Mounting Hardware | Included |
Guardrail Component | Fitting |
No. of Guardrails Included | 0 |
Series | Fit-Rite System |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Installation Type | Temporary |
Description
Guardrail Fitting, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Silver, For Use With Fit-Rite System, Guardrail Component Fitting, Includes Set Screws, Material Steel, Overall Height 4 1/2 in, Overall Length 2 1/4 in, Series Fit-Rite System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 2 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft (2ZDG8)
- HARRINGTON Beam Clamp, Manual, 20,000 lb. (UBC100)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Silver (EE2802TFX7)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 100 lb (PSF60223GR-B)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- ZORO SELECT Lift-Out Rail Pocket, L 2.25In, PK2 (5JEY1)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F2R-BO-TP42-HDG)
- Railguard 200 Warehouse Safety Guards & Protectors