Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail Fitting
Mfr # 155069
Zoro # G0722594
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 3 3/8 in
- Overall Length 4 3/4 in
- Overall Height 1 3/4 in
- Overall Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 155069
- Zoro # G0722594
- Country of Origin China
- Category Guard Rails
Dimensions
Width | 3 3/8 in |
Overall Length | 4 3/4 in |
Overall Height | 1 3/4 in |
Overall Width | 3 3/8 in |
Details
Material | Steel |
Color | Silver |
Includes | Set Screws |
Item | Fit-Rite Guardrail Fitting |
Base Material | Silver Galvanized Steel |
Finish | Galvanized |
Standards | 1910.29(b) and 1926.502(b) |
For Use With | Fit-Rite System |
Guardrail Component | Fitting |
Brand and Series | Fite-Rite Series |
Fold-Down Capable | No |
Mounting Hardware | Included |
Guardrail Material | Silver Galvanized Steel |
No. of Adapters Included | 0 |
No. of Guardrails Included | 0 |
Series | Fit-Rite System |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Installation Type | Temporary |
Description
Guardrail Fitting, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Silver, For Use With Fit-Rite System, Guardrail Component Fitting, Includes Set Screws, Material Steel, Overall Height 1 3/4 in, Overall Length 4 3/4 in, Series Fit-Rite System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 3 3/8 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dayton GWK-4YX97-LW 4YX97 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-LW)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- KEEPER WINCH STRAP 6""X3"" (02953)
- KINGCORD 5/32 in. x 400 ft. Patriot Nylon Paracord 550 Rope - Type III Mil-Spec (644781TV)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- GUARDIAN EQUIPMENT Stamped Steel Warning Flag, 11-1/2 In. H (15038)
- HONEYWELL Thermostat Guard with Inner Shelf, Plastic (CG-512A)
- VESTIL Guard Rail, 8 in.L, 100lb. (HPRO-RF-36-42-4)
- ZORO SELECT Mounting Kit, PK4 (2HET3)
- Railguard 200 Warehouse Safety Guards & Protectors