Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail Fitting
Mfr # 155068
Zoro # G0722549
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 2 3/32 in
- Overall Length 3 1/4 in
- Overall Height 3 3/8 in
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 155068
- Zoro # G0722549
- Country of Origin China
- Category Guard Rails
Dimensions
Width | 2 3/32 in |
Overall Length | 3 1/4 in |
Overall Height | 3 3/8 in |
Overall Width | 2 1/8 in |
Details
Material | Steel |
Color | Silver |
Includes | Set Screws |
Item | Fit-Rite Guardrail Fitting |
Base Material | Silver Galvanized Steel |
Standards | 1910.29(b) and 1926.502(b) |
Finish | Galvanized |
For Use With | Fit-Rite System |
No. of Adapters Included | 0 |
Guardrail Component | Fitting |
Brand and Series | Fite-Rite Series |
No. of Guardrails Included | 0 |
Guardrail Material | Silver Galvanized Steel |
Mounting Hardware | Included |
Fold-Down Capable | No |
Series | Fit-Rite System |
Number of Adapters Included | 0 |
Installation Type | Temporary |
Number of Guardrails Included | 0 |
Description
Guardrail Fitting, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Silver, For Use With Fit-Rite System, Guardrail Component Fitting, Includes Set Screws, Material Steel, Overall Height 3 3/8 in, Overall Length 3 1/4 in, Series Fit-Rite System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 2 1/8 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 160 lb. (32J821)
- CM Hook Safety Latch Kit, for 5UT31, etc. (400451)
- VESTIL Steel Crane 10'x12' Lock Phenolic (AHS-8-10-12-TLC)
- ZORO SELECT Plate Caster, 175 lb. Ld Rating, Swivel (P2S-R025G-P)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- BLUFF MANUFACTURING Corner Post, 11 ga. Steel, Double, Yellow (MPBP42DC-YEL)
- VESTIL Heavy Duty Yellow Barrier, Curved Feet (PRAIL-102-HD-Y)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP18-YL)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- Railguard 200 Warehouse Safety Guards & Protectors