Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail Fitting
Mfr # 155067
Zoro # G8658725
original price:
$13.00
9% off
new price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 2 1/4 in
- Overall Length 3 3/8 in
- Overall Height 3 3/8 in
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 155067
- Zoro # G8658725
- Country of Origin China
- Category Guard Rails
Dimensions
Width | 2 1/4 in |
Overall Length | 3 3/8 in |
Overall Height | 3 3/8 in |
Overall Width | 2 1/4 in |
Details
Material | Steel |
Color | Silver |
Includes | Set Screws |
Finish | Galvanized |
Series | Fit-Rite System |
For Use With | Fit-Rite System |
Base Material | Silver Galvanized Steel |
Standards | 1910.29(b) and 1926.502(b) |
Item | Fit-Rite Guardrail Fitting |
Guardrail Material | Silver Galvanized Steel |
Brand and Series | Fite-Rite Series |
Fold-Down Capable | No |
No. of Adapters Included | 0 |
Mounting Hardware | Included |
Guardrail Component | Fitting |
No. of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Number of Guardrails Included | 0 |
Installation Type | Temporary |
Description
Guardrail Fitting, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Silver, For Use With Fit-Rite System, Guardrail Component Fitting, Includes Set Screws, Material Steel, Overall Height 3 3/8 in, Overall Length 3 3/8 in, Series Fit-Rite System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 2 1/4 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/8 in., 617 lb (VSTH 80/20K-BB0.5)
- ZORO SELECT High Profile Machine Guard, Material: Steel (1GUE3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 16' - 1-ply (EE1-902-16-T3)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Gray (EET-2-901ME-06)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 24H X 24L, Yellow (239799)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-5-YL)
- Railguard 200 Warehouse Safety Guards & Protectors