Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail Fitting
Mfr # 154440
Zoro # G0722725
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 4 19/64 in
- Overall Length 2 1/8 in
- Overall Height 4 5/8 in
- Overall Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railguard 200
- MFR # 154440
- Zoro # G0722725
- Country of Origin China
- Category Guard Rails
Dimensions
Width | 4 19/64 in |
Overall Length | 2 1/8 in |
Overall Height | 4 5/8 in |
Overall Width | 4 1/4 in |
Description
Guardrail Fitting, Fitting Type Connector, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With Fit-Rite System, Guardrail Component Cap, Includes Set Screws, Material Steel, Overall Height 4 5/8 in, Overall Length 2 1/8 in, Series Fit-Right System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Included, Number of Adapters Included 0, Number of Bases Included 1, Number of Guardrails Included 0, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1010)
- ORBIS Container Dolly, 650 lb. (DGS6040 Dolly Grey 3)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60505X20)
- BIL-JAX Shoring Post - Heavy Duty - 5'11" - 10'4" H (0051-082)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- BLUFF MANUFACTURING Spring Assembly, 16 in. Long (EPSA)
- ZOELLER Rail System (39-0129)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- Railguard 200 Warehouse Safety Guards & Protectors