Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail Fitting
Mfr # 154060
Zoro # G0722734
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 5 1/2 in
- Overall Height 3 1/2 in
- Color Silver
- Includes Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 154060
- Zoro # G0722734
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 5 1/2 in |
Overall Height | 3 1/2 in |
Details
Material | Steel |
Color | Silver |
Includes | Set Screws |
Item | Fit-Rite Guardrail Fitting |
For Use With | Fit-Rite System |
Series | Fit-Right System |
Fold-Down Capable | No |
Guardrail Component | Fitting |
Installation Type | Permanent |
Description
Guardrail Fitting, Fitting Type Connector, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With Fit-Rite System, Guardrail Component Fitting, Includes Set Screws, Material Steel, Overall Height 3 1/2 in, Overall Length 5 1/2 in, Series Fit-Right System, Mid-Rail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Inline Post, 11 ga. Steel, Double, Yellow (MPBP42D-YEL)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 800 lb. Cap, Black (G18-BKX-PGA-4UNN)
- MILWAUKEE HAND TRUCKS Pin Handle Truck, with Kick-Off (DC47025)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- ZORO SELECT Guard Rail, L18In, Lift Out (5AE30)
- ZORO SELECT Collar Connector, Steel, Yellow, 9 In. (21XL89)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- PS INDUSTRIES Sliding Door, 36"x84"Right, Mild Steel (SLD036084-CAT-R)
- Railguard 200 Warehouse Safety Guards & Protectors