Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail
Mfr # 429829S
Zoro # G0722235
product price: $239.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 1/4 in
- Overall Length 21 ft
- Overall Height 1 1/4 in
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 429829S
- Zoro # G0722235
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 1/4 in |
Overall Length | 21 ft |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Details
Material | Steel |
Color | Yellow |
Item | Fit-Rite Guardrail |
Finish | Powder Coat |
Base Material | Yellow Powder Coated Steel |
Standards | 1910.29(b) and 1926.502(b) |
For Use With | Fit-Rite System |
No. of Guardrails Included | 1 |
Guardrail Material | Yellow Powder Coated Steel |
No. of Adapters Included | 0 |
Mounting Hardware | Not Included |
Brand and Series | Fite-Rite Series |
Guardrail Component | Guardrail |
Fold-Down Capable | No |
Series | Fit-Rite System |
Number of Guardrails Included | 1 |
Number of Adapters Included | 0 |
Installation Type | Permanent |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Fit-Rite System, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 1 1/4 in, Overall Length 21 ft, Series Fit-Rite System, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 1/4 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - Dual Handle - Solid Rubber Wheels - 1000 Lb. Cap. - Black (60138)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 7, Clear Vinyl (33RF83)
- MARASTAR Tubed Pneumatic Wheel, 10 in. Dia, 350 lb. (4DE47)
- DAYTON Cnvrtbl Hnd Trck, 650 to 750 lb. (4W323)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- GUARDIAN EQUIPMENT Guardrail Base Plate (15180)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel (407492S)
- Railguard 200 Guard Rails