Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail
Mfr # 429829
Zoro # G0722269
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 1/4 in
- Overall Length 21 ft
- Overall Height 1 1/4 in
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 429829
- Zoro # G0722269
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 1/4 in |
Overall Length | 21 ft |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Details
Material | Steel |
Color | Silver |
Item | Fit-Rite Guardrail |
Standards | 1910.29(b) and 1926.502(b) |
Finish | Galvanized |
Base Material | Silver Galvanized Steel |
For Use With | Fit-Rite System |
Guardrail Component | Guardrail |
Brand and Series | Fite-Rite Series |
No. of Guardrails Included | 1 |
Guardrail Material | Silver Galvanized Steel |
Mounting Hardware | Not Included |
No. of Adapters Included | 0 |
Fold-Down Capable | No |
Series | Fit-Rite System |
Number of Guardrails Included | 1 |
Installation Type | Permanent |
Number of Adapters Included | 0 |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With Fit-Rite System, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 1 1/4 in, Overall Length 21 ft, Series Fit-Rite System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 1/4 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 40 ft. (322-40L)
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- VESTIL Toe Board, 91-3/8 in. Overall L (TOE-B-96-N)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- Railguard 200 Guard Rails