Shop All Guard Rails
Railguard 200
Fit-Rite Guardrail
Mfr # 427302
Zoro # G0722226
product price: $136.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$136.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 1 1/4 in
- Overall Length 10 ft
- Overall Height 1 1/4 in
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 427302
- Zoro # G0722226
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 1 1/4 in |
Overall Length | 10 ft |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Details
Material | Steel |
Color | Silver |
Item | Fit-Rite Guardrail |
Finish | Galvanized |
For Use With | Fit-Rite System |
Base Material | Silver Galvanized Steel |
Standards | 1910.29(b) and 1926.502(b) |
Guardrail Component | Guardrail |
Fold-Down Capable | No |
No. of Guardrails Included | 1 |
Brand and Series | Fite-Rite Series |
No. of Adapters Included | 0 |
Mounting Hardware | Not Included |
Guardrail Material | Silver Galvanized Steel |
Series | Fit-Rite System |
Number of Adapters Included | 0 |
Installation Type | Permanent |
Number of Guardrails Included | 1 |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With Fit-Rite System, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 1 1/4 in, Overall Length 10 ft, Series Fit-Rite System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 1/4 in, Standards 1910.29(b) and 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Round Sling, Endless, Green (EN60X7)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 96 INCHES BLACK (VDKR-8-TB-BK)
- PARTNERS BRAND Manila Rope, 1/4", 540 lb., Manila, 1,200'/Case (TWR133)
- DAYTON Nose/Toe Plate, 8-1/2 X 14 In (NP-046)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155068)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (154886)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- RAILGUARD 200 Standing Seam Deck Plate Clamp (155286)
- VESTIL Bolt-On Style Guard Rail 9 Ft Galvanized (GR-F3R-BO-9-HDG)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 10'L, Yellow (708435)
- JUSTRITE Eagle Column Protector, 12" Column Opening Yellow, 1712 (1712)
- Railguard 200 Warehouse Safety Guards & Protectors