Shop All Crowd Control Post & Ropes
Railguard 200
End Kit, Straight Stanchion, Sfty Yel
Mfr # 409153
Zoro # G0722183
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Yellow
- For Use With RailGuard 200 Weighted Base
- Includes Cross-Over Fitting, Elbow Fitting with Hole, Stanchion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 409153
- Zoro # G0722183
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | End Kit,Straight Stanchion,Safety Yllw |
Color | Safety Yellow |
For Use With | RailGuard 200 Weighted Base |
Includes | Cross-Over Fitting, Elbow Fitting with Hole, Stanchion |
Description
End Kit,Straight Stanchion,Safety Yllw, For Use With RailGuard 200 Weighted Base, Includes Cross-Over Fitting, Elbow Fitting with Hole, Stanchion, Product Type Stanchion, Color Safety Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4069-L (9))
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (61WHP)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Yellow, 40 in Height, 6 pk (96402-6)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- US WEIGHT Loading Dock Chain Kit (U2222)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- BANNER STAKES Receiver Post, Yellow, Plastic (PL4117)
- Railguard 200 Crowd Control