Shop All Crowd Control Post & Ropes
Railguard 200
End Kit, Straight Stanchion, Galvanized
Mfr # 409140
Zoro # G0722156
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Silver Galvanized Steel
- Color Silver
- Material Steel
- For Use With Fit-Rite 200
- Overall Height 3 3/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 409140
- Zoro # G0722156
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 3 3/8 ft |
Overall Height | 3 3/8 ft |
Overall Width | 2 1/4 in |
Details
Item | Stanchion |
Base Material | Silver Galvanized Steel |
Color | Silver |
Material | Steel |
For Use With | Fit-Rite 200 |
Includes | Fittings |
Finish | Galvanized |
Standards | OSHA 1910.29(b) 1926.502(b) |
Brand and Series | Garlock Fit-Rite 200 |
No. of Adapters Included | 1 |
Guardrail Component | End Stanchion |
Mounting Hardware | Not Included |
Guardrail Material | Silver Galvanized Steel |
Fold-Down Capable | No |
Series | Stanchion |
Installation Type | Permanent |
Number of Adapters Included | 1 |
Description
Stanchion, Fitting Type Stanchion, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With Fit-Rite 200, Guardrail Component End Stanchion, Includes Fittings, Material Steel, Overall Height 3 3/8 ft, Overall Length 3 3/8 ft, Series Stanchion, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 1, Overall Width 2 1/4 in, Standards OSHA 1910.29(b) 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Alarm Sign, 12X9", White/Red (70997)
- ROADPRO Over Size Load and Wide Load, 14.25x72 (RPWL-1472G)
- IMPACTO Anti-Vibration Gloves, L, Blue/Ylw, PR (503-20L)
- ZORO SELECT Face Masks, 3PLY Black, 50-Count (3PLYBLACKBOX)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-33-6-1P)
- BANNER STAKES Belt Barrier, Closed for Maintenance (PL4112)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/SF)
- KASTAR Kastar 1138 Magnetic Back Retractable Test Leads 2 x 30Ft (KS1138)
- US WEIGHT Black Mount, 13 ft, Black Belt (U2501)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 11 ft. Black Belt (M630D-BK-BK-110)
- Railguard 200 Crowd Control