Shop All Crowd Control Post & Ropes
Railguard 200
End Kit, Inclned Stanchion(3:12), Sfty Yel
Mfr # 409155
Zoro # G0722086
original price:
$161.97
16% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Yellow
- Includes Cross-Over Fitting, Elbow Fitting with Hole, Stanchion
- For Use With RailGuard 200 Weighted Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railguard 200
- MFR # 409155
- Zoro # G0722086
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | End Kit,Inclned Stanchion,Safety Yellow |
Color | Safety Yellow |
Includes | Cross-Over Fitting, Elbow Fitting with Hole, Stanchion |
For Use With | RailGuard 200 Weighted Base |
Description
End Kit,Inclned Stanchion,Safety Yellow, For Use With RailGuard 200 Weighted Base, Includes Cross-Over Fitting, Elbow Fitting with Hole, Stanchion, Product Type Stanchion, Color Safety Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R)/Rayon(R) (H31LK)
- REED Hydrant Wrench, 20 in. L, Steel (HWB)
- ZORO SELECT Tag, Anodized Al, Blue, 2" H x 2" W, PK25 (43749)
- FAME Bib Apron, F53, Chalk Stripe (83590)
- ELECTRIDUCT Galvanized Steel Interlocking Barricades (TC-V-BARRICADE-850G-BF-LGY)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- ZORO SELECT Plastic Chain, 2 in. x 100 ft. L, Orange (50013-100)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Org (30012-100)
- MONTOUR LINE Stanchion Post and Rope Removable Base Black Post Crown Top (CXR-BK-CN)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 11 ft. Black Belt (M630-PS-BK-110)
- Railguard 200 Crowd Control