Shop All Medical Equipment Bags & Cases
Raika
Raika RO 155 BLK 7.5in. x 8in. Travel Shoulder Bag - Black
Mfr # RO 155 BLK
Zoro # G504010793
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7-1/2 in
- Color Black
- Material Top Grain Leather
- Height 8 in
- Features Zippered Pocket, Gusset, Card Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raika
- MFR # RO 155 BLK
- Zoro # G504010793
- UPC # 794087215517
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Width | 7-1/2 in |
Height | 8 in |
Details
Color | Black |
Material | Top Grain Leather |
Features | Zippered Pocket, Gusset, Card Slot |
Item | Travel Shoulder Bag |
Usage | Credit Card, Business Card, Travel Essential |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Adhesive Tape, 1/2 In x 10 Yd. (023144)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 4 oz Eyewash Bottle (FAE-7016)
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (31041 BK)
- ERGODYNE Bag/Tote, Responder Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5220)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- ERGODYNE Bag/Tote, Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing, 2 Pockets (GB5215)
- R&B FABRICATIONS Trauma Backpack, Navy, 7" L (RB-375NV)
- MEDSOURCE Fanny Pack, Red (MS-33309)
- MEDSOURCE Intubation Bag, Navy (MS-B3351)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- Raika Medical Equipment Bags & Cases