Shop All Insect Repellents
Raid
Yard Guard Fogger, 16 oz, Aerosol, PK12
Mfr # 617825
Zoro # G104417817
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insect Control Type Asian Lady Beetles; Flies; Flying Moths; Gnats; Hornets; Mosquitoes; Wasps
- Form Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raid
- MFR # 617825
- Zoro # G104417817
- Country of Origin United States
- Category Insect Repellents
Details
Insect Control Type | Asian Lady Beetles; Flies; Flying Moths; Gnats; Hornets; Mosquitoes; Wasps |
Form | Aerosol |
Description
Part of the Raid Defense System, Raid Yard Guard Mosquito Fogger kills flies, mosquitoes, wasps and hornets for up to six hours, covering up to 30 ft x 30 ft. Also effective against non-biting gnats, small flying moths and multi-colored Asian lady beetles. This product is for outdoor use only. For best results spray towards the area being treated and while the air is calm.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Single-Use Grease Gun (26365)
- JACKS IMPORTS Midnight Blue Steel Silver Roping Spurs (11108)
- LOGO BRANDS Baltimore Ravens Pinwheel Logo Junior-Size Rubber Football (603-93JR-2)
- DRAMM ColorStorm Reinforced Water Hose, 75 Feet Length x 3/4 Inch Diameter (17213)
- RAID MAX Perimeter Protection, 30 oz Bottle (659436)
- RAID MAX Perimeter Protection, 128 oz Bottle Refill (620727)
- BONIDE PRODUCTS Qt Rts Dead Bug Brew (255)
- MOTOMCO LTD 23144 Agrid 3 Bait Chunx 4 Pound (MO38247)
- OFF! Off 75203 6 Count; Mosquito Coil Refill (141227)
- OFF Deep Woods Sportsmen Insect Repellent, 6 oz Aerosol Spray, 12PK (334684)
- COBY Fly Fans for Tables, Fly Repellent for Outdoor, 1 Pack (CFR1)
- Raid Insect Repellents