Shop All Insect Killers
Raid
Wasp and Hornet Killer, 14 oz.
Mfr # 668006
Zoro # G2565674
original price:
$10.15
26% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Aerosol Spray
- Size 14 oz
- Targeted Insects Wasps
- Insect Group Flying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raid
- MFR # 668006
- Zoro # G2565674
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 14 oz |
Container Size | 14 oz |
Details
Item | Wasp and Hornet Killer |
Indoor/Outdoor Usage | Outdoor Only |
Form | Aerosol Spray |
Targeted Insects | Wasps |
Insect Group | Flying |
Insect Control Type | Kills |
Active Ingredients | Cypermethrin, Prallethrin |
Standards | EPA Registered |
DEET Concentration | 7.00% |
Dilution Ratio | Ready to Use |
Net Weight | 14.07 oz |
Indoor/Outdoor Use | Outdoor |
Non-Conductive | No |
Container Type | Aerosol Spray Can |
Description
Wasp and Hornet Killer, Targeted Insects Wasps, Active Ingredients Cypermethrin, Prallethrin, Indoor/Outdoor Use Outdoor, DEET Concentration 7.00 Percent, Container Size 14 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 14.07 oz, Non-Conductive No, Standards EPA Registered
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Watering Can 1 Gal Asst (84830)
- MAX PROFESSIONAL Max Professional FG24-247-102 Fire Gone 24-can Floor Display (FG24-247-102)
- CUB CADET Pulley Drive, 25mm (687-02528)
- CAMCO Heated Hose 25' (22911)
- RAID Multi Insect Killer, 15 oz Aerosol Can, 12PK (300819)
- RAID Max Perimeter Protection Spray Insect Barrier 1 gal (01561)
- RAID Flying Insect Killer, 15 oz Aerosol, PK12 (300816)
- RAID Ant and Roach Killer 26, Lemon Scent, PK12 (660485 / 660484)
- RAID Essentials Organic Aerosol Ant and Roach Killer 10 oz (2356)
- RAID Ant Baits, 4 Baits, PK12 (676344)
- SAFER BRAND Japanese Beetle Trap (70102)
- Raid Insect Killers