Shop All Insect Killers
This Product is Discontinued
Raid
Max Bug Barrier, 128 oz Bottle Refill, PK4 (Discontinued)
Mfr # 620727
Zoro # G7728434
This Product is Discontinued
Key Features
- Form Liquid
- Size 128 oz
- Targeted Insects Ants; Crickets; Firebrats; Fleas; Flies; Flying Moths; Gnats; Mosquitoes; Roaches; Scorpions; Silverfish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raid
- MFR # 620727
- Zoro # G7728434
- UPC # 10046500711111
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 128 oz |
Details
Form | Liquid |
Targeted Insects | Ants; Crickets; Firebrats; Fleas; Flies; Flying Moths; Gnats; Mosquitoes; Roaches; Scorpions; Silverfish |
Description
Raid® Max Bug Barrier, 128 oz Bottle Refill, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.