Shop All Insect Killers
Raid
Insect Killer, Roaches and Ants
Mfr # 365961
Zoro # G0701447
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Aerosol Spray
- Size 17.5 oz
- Targeted Insects Ants, Cockroaches
- Insect Group Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raid
- MFR # 365961
- Zoro # G0701447
- UPC # 46500117176
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 17.5 oz |
Container Size | 17.5 oz |
Details
Item | Ant and Roach Killer |
Indoor/Outdoor Usage | Outdoor Only |
Form | Aerosol Spray |
Targeted Insects | Ants, Cockroaches |
Insect Group | Crawling |
Insect Control Type | Kills |
DEET Concentration | DEET-Free |
Active Ingredients | Cypermethrin, Imiprothrin |
Dilution Ratio | Ready to Use |
Standards | EPA Registered |
Net Weight | 17.2 lb |
Container Type | Aerosol Spray Can |
Indoor/Outdoor Use | Outdoor |
Description
Ant and Roach Killer, Targeted Insects Ants, Cockroaches, Active Ingredients Cypermethrin, Imiprothrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 17.5 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 17.2 lb, Standards EPA Registered
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN PEATMPANY Baccto 6PK 8QT Pot Soil (1227P)
- KNOX FERTILIZER Knox Fertilizer 225489 5000 sq ft. Green Thumb Coverage; 3-in-1 Fertilizer Weed & Feed & Crabgrass Preventer (225489)
- APACHE Pressure Washer Spray Tip, 25 3.5 QD (99023790)
- PURE GARDEN 5-Pc Round Fire Pit Set with Cutouts (50-106)
- RAID Concentrated Deep Reach Fogger, 1.5 oz Aerosol Can, PK36 (305690)
- RAID Essentials Organic Spray Ant and Roach Killer 12 oz (2366)
- RAID Fogger 1.27 oz (00892)
- RAID Concentrated Deep Reach Fogger, 1.5, PK12 (305690 / 695500)
- RAID Insect Killer, 30 oz, Spray Bottle, PK6 (335680)
- RAID Essentials Organic Spray Insect Killer 12 oz (2364)
- BONIDE PRODUCTS Revenge House Guard Liquid Home Pest Control 1 gal (46540)
- Raid Insect Killers