Shop All Insect Killers
Raid
Insect Killer, 128 oz, Jug, PK4
Mfr # 335684
Zoro # G002485796
product price: $85.95
/pk 4, $21.49/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Liquid
- Size 128 oz
- Targeted Insects Ants, Boxelder Bugs, Centipedes, Crickets, Firebrats, Fleas, Flies, Gnats, Ground Beetles, Mosquitos, Cockroaches, Silverfish, Sowbugs, Spiders, Stink Bugs, Ticks
- Active Ingredients Deltamethrin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raid
- MFR # 335684
- Zoro # G002485796
- UPC # 10046500015615
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 128 oz |
Container Size | 128 oz |
Details
Item | Insect Killer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Liquid |
Targeted Insects | Ants, Boxelder Bugs, Centipedes, Crickets, Firebrats, Fleas, Flies, Gnats, Ground Beetles, Mosquitos, Cockroaches, Silverfish, Sowbugs, Spiders, Stink Bugs, Ticks |
Active Ingredients | Deltamethrin |
DEET Concentration | DEET-Free |
Standards | 29 CFR 1910.1200, EPA Registered |
Indoor/Outdoor Use | Indoor/Outdoor |
Net Weight | 39.6 oz |
Container Type | Jug |
Description
Insect Killer, Targeted Insects Ants, Boxelder Bugs, Centipedes, Crickets, Firebrats, Fleas, Flies, Gnats, Ground Beetles, Mosquitos, Cockroaches, Silverfish, Sowbugs, Spiders, Stink Bugs, Ticks, Active Ingredients Deltamethrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 128 oz, Container Type Jug, Form Liquid, Insect Group Flying and Crawling, Insect Control Type Kills, Net Weight 39.6 oz, Standards 29 CFR 1910.1200, EPA Registered, Package Quantity 4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN PEATMPANY 15CUFT Container Mix (1815)
- AMERICAN HUNTER 30gal Nesting Hopper w/ Gravity Feeder (225GRAV)
- MIDWEST AIR TECHNOLOGIES TIE FENCE ALUM 6.5"" BG30 (328554C)
- BRIGGS & STRATTON Muffler (394569S)
- RAID Concentrated Deep Reach Fogger, 1.5 oz Aerosol Can, PK36 (305690)
- RAID Max Ant and Roach, 14.5 oz., PK6 (655571)
- RAID Flying Insect Killer, 15 oz Aerosol, PK12 (300816)
- RAID Ant Bait , 4PK (76746)
- RAID Wasp & Hornet Killer, 14oz Aerosol (668006EA)
- RAID Ant and Roach Killer 26, Lemon Scent, PK12 (660485 / 660484)
- GE Combat Max Roach Bait Station 8 pk (51913)
- Raid Insect Killers