Shop All Insect Killers
Raid
Flying Insect Killer, 15 oz Aerosol, PK12
Mfr # 300816
Zoro # G901712573
product price: $83.39
/pk 12, $6.95/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Aerosol
- Size 15 oz
- Targeted Insects Mosquitoes; Small Flying Moths; Gnats; Wasps; Fleas; Roaches; Water Bugs; Silverfish; Crickets; Ants; Spiders; Centipedes; Sow Bugs; Carpet Beetles
- Application Indoor; Outdoor
- Weight 14.95 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raid
- MFR # 300816
- Zoro # G901712573
- UPC # 10046500016605
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 15 oz |
Details
Form | Aerosol |
Targeted Insects | Mosquitoes; Small Flying Moths; Gnats; Wasps; Fleas; Roaches; Water Bugs; Silverfish; Crickets; Ants; Spiders; Centipedes; Sow Bugs; Carpet Beetles |
Application | Indoor; Outdoor |
Weight | 14.95 lbs |
Standards | EPA Reg. No. 4822-569 |
Type | Aerosol |
Description
Raid® Flying Insect Killer, 15 oz Aerosol, 12/Carton
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLES Safflower Bird Seed 10# (SA10)
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Jacket with Fiberglass Core Handle (49542)
- MONTEREY BAY Monterey MLGNLG6520 40 lbs Sluggo Snail & Slug Bait (MLGNLG6520)
- SPECTRACIDE Ant Shield Insect Killer Liquid 1 gal (HG-51301)
- RAID Ant/Roach Killer, 14.5 oz, Aerosol Spray Can, Unscented (655571)
- RAID Aerosol Insect Killer 17.5 oz (16479)
- RAID Wasp/Hornet Killer, 14oz., Aerosol Can Black, PK 12 (SJN668006CT)
- RAID Max Perimeter Protection Spray Insect Barrier 30 oz (01563)
- RAID Max Perimeter Protection Spray Insect Barrier 1 gal (01561)
- RAID Insect Killer, Indoor and Outdoor, 15 oz. (300819)
- CATCHMASTER Trap Moth Trap (4XTZ9)
- Raid Insect Killers