Shop All Insect Killers
Raid
Concentrated Deep Reach Fogger, 1.5 oz Aerosol Can, PK36
Mfr # 305690
Zoro # G6073783
product price: $156.99
/pk 36, $4.36/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1.5 oz
- Targeted Insects Ants; Roaches; Silverfish; Spiders; Water Bugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raid
- MFR # 305690
- Zoro # G6073783
- UPC # 10046500777018
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 1.5 oz |
Details
Form | Liquid |
Targeted Insects | Ants; Roaches; Silverfish; Spiders; Water Bugs |
Description
Raid® Concentrated Deep Reach Fogger, 1.5 oz Aerosol Can, 3/Pack, 12 Packs/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Brushless Cordless Blower Kit, 155 cfm, 208 mph, 36 V, 8 lb (XBU01PT)
- MI-T-M Pressure Washer, 30 in L, 43 in W (GH-3504-0EDM)
- XPOSE SAFETY 40 ft x 40 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-4040-X)
- OREGON Chisel Chain, .325"Ptch, .058"Gge, 76Lnk (21LPX076G)
- RAID Ant and Roach Killer, 17.5oz Aerosol, Outdoor Fresh (660574EA)
- RAID Wasp & Hornet Killer, 14oz Aerosol (668006EA)
- RAID Wasp and Hornet Killer, 14 oz. (668006)
- RAID Insect Killer, Roaches and Ants (365961)
- RAID Ant Baits, 4 Baits, PK12 (676344)
- RAID Ant/Roach Killer, 14.5 oz, Aerosol Spray Can, Unscented (655571)
- BONIDE PRODUCTS Captain Jacks Fruit Tree Disease and Insect Control Concentrate 16 oz (2002)
- Raid Insect Killers