Shop All Insect Killers
This Product is Discontinued
Raid
Bed Bug and Flea Killer, 22 oz Bottle, PK4 (Discontinued)
Mfr # 305735
Zoro # G7727910
Free Shipping & Returns
This Product is Discontinued
Key Features
- Form Liquid
- Size 22 oz
- Targeted Insects Bed Bugs; Fleas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raid
- MFR # 305735
- Zoro # G7727910
- UPC # 10046500007849
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 22 oz |
Details
Form | Liquid |
Targeted Insects | Bed Bugs; Fleas |
Description
Raid® Bed Bug and Flea Killer, 22 oz Bottle, 4/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.