Shop All Insect Killers
Raid
Ant and Roach Killer, 17.5oz Aerosol, Outdoor Fresh
Mfr # 660574EA
Zoro # G6081632
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Spray
- Size 17.5 oz
- Targeted Insects Ants; Roaches; Silverfish; Spiders; Water Bugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raid
- MFR # 660574EA
- Zoro # G6081632
- UPC # 46500216138
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 17.5 oz |
Details
Form | Spray |
Targeted Insects | Ants; Roaches; Silverfish; Spiders; Water Bugs |
Description
Raid® Ant and Roach Killer, 17.5oz Aerosol, Outdoor Fresh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Charcoal Faux Wood Outdoor Bench (42689)
- MTD Valve-Rollover Fue (751-12118)
- PARKER MC CRORY MFG CO Reel Easy Wire Winder (221)
- BRIGGS & STRATTON Voltage Regulator (794360)
- RAID House & Garden Liquid Insect Killer 11 oz (74610)
- RAID Multi Insect Killer, 15 oz Aerosol Can, 12PK (300819)
- RAID Yard Guard 16 Oz. Mosquito Fogger (1601)
- RAID Concentrated Deep Reach Fogger, 1.5 oz Aerosol Can, PK36 (305690)
- RAID Yard Guard Aerosol Insecticide 16 oz (01601)
- RAID Aerosol Insect Killer 17.5 oz (16479)
- CYZMIC CS Cyzmic CS (32oz) (82002403)
- Raid Insect Killers