Shop All Insect Killers
This Product is Discontinued
Raid
Ant and Roach Killer, 17.5 oz Aerosol, Lavendar (Discontinued)
Mfr # 660549
Zoro # G7728461
This Product is Discontinued
Key Features
- Form Liquid
- Size 17.5 oz
- Targeted Insects Ants; Asian Lady Beetles; Crickets; Earwigs; Palmetto Bugs; Roaches; Silverfish; Spiders; Stinkbugs; Waterbugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raid
- MFR # 660549
- Zoro # G7728461
- UPC # 46500739637
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 17.5 oz |
Details
Form | Liquid |
Targeted Insects | Ants; Asian Lady Beetles; Crickets; Earwigs; Palmetto Bugs; Roaches; Silverfish; Spiders; Stinkbugs; Waterbugs |
Description
Raid® Ant and Roach Killer, 17.5 oz Aerosol, Lavendar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.