Shop All Insect Killers
Raid
Ant and Roach Killer, 17.5 oz Aerosol, Lavendar
Mfr # 660549
Zoro # G604417850
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Features Lavendar
- Sprayer Tank Capacity 17.5 oz
- Standards EPA Reg. No. 4822-596
- Sprayer Application Beds; Fabrics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raid
- MFR # 660549
- Zoro # G604417850
- UPC # 46500739637
- Country of Origin United States
- Category Insect Killers
Details
Form | Liquid |
Features | Lavendar |
Sprayer Tank Capacity | 17.5 oz |
Standards | EPA Reg. No. 4822-596 |
Sprayer Application | Beds; Fabrics |
Description
Kills bugs fast on contact and keeps killing with residual action indoors even after you spray, for up to four weeks. The easy-to-use spray can be applied to surfaces where ants, roaches, Waterbugs, Palmetto bugs, Silverfish, Carpet Beetles, Crickets, Earwigs, Spiders, Lady Beetles, Stinkbugs, Scorpions, Black Widow Spiders may be infesting. It leaves no lingering chemical odor, with a pleasant scent.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pennants, Polyethylene, Red, 60 ft. (PL-1 R)
- LOUISIANA CYPRESS SWINGS AND THINGS Louisiana Cypress Swings CS6 Roll Swings- 6 Feet (CS6)
- GEMPLERS Compost Digestant, 1.75 lb (520)
- MTD Wheels-Deluxe 5 (OEM-734-04155)
- RAID Aerosol Insect Killer 17.5 oz (16479)
- RAID Ant and Roach Killer, 17.5oz Aerosol, Outdoor Fresh (660574EA)
- RAID Wasp & Hornet Killer, 14oz Aerosol (668006EA)
- RAID Flying Insect Killer, 15 oz Aerosol, PK12 (300816)
- RAID Aerosol Insect Killer 17.5 oz (21613)
- RAID Max Perimeter Protection Spray Insect Barrier 1 gal (01561)
- DOMINION Dominion 2L (27.5oz) (82002506)
- Raid Insect Killers