Shop All Spray Bottles
Ragan & Massey
Ragan & Massey 246573 32 oz Spray Dye Indicator; Blue
Mfr # 246573
Zoro # G103999024
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ragan & Massey
- MFR # 246573
- Zoro # G103999024
- UPC # 737716752953
- Country of Origin United States
- Category Spray Bottles
Details
Item | Spray Bottle |
Description
Versatile, easy-to-use, and non-toxic, Spray Indicator is a no brainer to add as a colorant for turf, ornamental, and other applications of liquid pesticides and fertilizers. Spray Indicator shows applicators where they have sprayed and will help avoid costly overspray's and skips. The blue colorant dissipates quickly in wet and dry weather and mixes completely with water soluble pesticides and fertilizers without affecting chemical efficacy.
Features- Versatile, easy to use & non-toxic
- Spray indicator shows applicators where they have sprayed
- Blue & will help avoid costly overspray & skips
- Color: Blue
- Capacity: 32 oz
- Country of Origin: United States
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Universal Gupler Nozzle, 1-1/4 " (13-1588)
- PERFORMANCE PLUS 1000 ml Foam Luxury Hand Soap Cartridge (PP7800F)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Black, Polypropylene (GRP48200-BK)
- RUBBERMAID COMMERCIAL Swing Top Lid, Beige, Plastic (FG266400BEIG)
- UNILEVER Extra Hold Hair Spray, 2 Oz Spray Bottle, 24/Carton (CB644318)
- CHAPIN 32 oz. Multi-Use Trigger Sprayer (1055)
- UNGER Replacement Sleeve, 18"L, Fabric (WS450)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D95224978)
- TOUGH GUY 24 oz. White, Plastic Bottle, 12 Pack (130425)
- ZEP Professional Spray Bottle, 32 oz, Blue/Gold/Clear, PK36 PK (HDPRO36)
- ZEP Professional Spray Bottle, No Color (ZPEHDPRO36)
- Ragan & Massey Spray Bottles