Shop All Thumb Screws
Raf
Thumb Screw, M5 Thread Size, Stainless Steel, 11 mm Lg
Mfr # M3479-SS
Zoro # G7494718
product price: $2.99
/ea
Sold in multiples of 60 for $179.40
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Fastener Length 11 mm
- Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M3479-SS
- Zoro # G7494718
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M5 |
Fastener Length | 11 mm |
Details
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Metric |
Description
Metric Thumb Screw, 11mm HD x 11mm TL x M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (23312SS)
- AIR LOCKER Staples, 22 ga, Standard Crown, 1/2 in Leg L, Steel, 10000 PK (7112)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (1706000)
- CALBRITE Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/2 in Ht, Plain Stainless Steel (S60700UB00)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4049-SL)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 16 PK (60503)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 12 mm Lg (WS6X05012-001P1)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 1/4 in Lg (Z2180)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 in Lg (Z1072)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 1 in Lg (Z2130)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 20 PK (64662)
- Raf Thumb Screws