Shop All Thumb Screws
Raf
Thumb Screw, M4 Thread Size, Plain Stainless Steel, 9 mm Lg
Mfr # M3473-SS
Zoro # G7494060
product price: $2.25
/ea
Sold in multiples of 160 for $360.00
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M3473-SS
- Zoro # G7494060
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M4 |
Fastener Length | 9 mm |
Details
Material | Stainless Steel |
Finish | Plain |
Item | Thumb Screw |
System of Measurement | Metric |
Description
Metric Plain Thumb Screw, 10mm HD x 9mm TL x M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNI20250-100P)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.5D)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.080.0090)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.150.7200)
- PROSKIT Lunar Series Thumb Screw (300-056)
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDIX0-40025-1000P)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Carbon Steel, 3.5mm Head Ht (361604010)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 3/4 in Lg (TSIX0370075P-001P)
- ZORO SELECT U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 1/2 in Lg, 100 PK (DS-1208-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 2 in Lg, 25 PK (1-CDR-10-17-)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/4 in Lg (TSI0250125P0-025P)
- Raf Thumb Screws