Shop All Thumb Screws
Raf
Thumb Screw, M3.5 Thread Size, Plain Stainless Steel, 8 mm Lg
Mfr # M3469-SS
Zoro # G7490606
product price: $2.39
/ea
Sold in multiples of 140 for $334.60
$334.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3.5
- Fastener Length 8 mm
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M3469-SS
- Zoro # G7490606
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M3.5 |
Fastener Length | 8 mm |
Details
Material | Stainless Steel |
Finish | Plain |
Item | Thumb Screw |
System of Measurement | Metric |
Description
Metric Plain Thumb Screw, 8mm HD x 8mm TL x M3.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9670)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-7)
- DAGGERZ 2"-14 Hex Head Cap Screw, DAGGER-GUARD Steel, 10 in L, 2000 PK (DAGCT1020T17)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0062)
- MORTON Thumb Screw, #4-40 Thread Size, Black Oxide 303 Stainless Steel, 3/16" Head Ht (4101)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 1/2 in Lg (TSIX0370150S-001P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2313)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip M6 x 1mm Thread Size 10mm Long, 10PK (96016A501)
- FASCOMP Thumb Screw, #4-40 Thread Size, Aluminum, 7/16 in Lg (FC7102-A)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.67 to 0.71 in Head Ht, 3/4 in Lg (TSI0370075P0-005P)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10020-001P1)
- Raf Thumb Screws