Shop All Thumb Screws
Raf
Thumb Screw, M3 Thread Size, Stainless Steel, 9 mm Lg
Mfr # M3466-SS
Zoro # G7490834
Sold in multiples of 110 for $218.90
$218.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M3466-SS
- Zoro # G7490834
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M3 |
Fastener Length | 9 mm |
Details
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Metric |
Description
Metric Thumb Screw, 8mm HD x 9mm TL x M3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60557)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Venetian Bronze Steel Flat Head Phillips Drive, 25 PK (79287)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK (U55050.019.0150)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 1000 PK (1024T)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/32 in Head Ht, 1/2 in Lg (TSIX-100050S-005P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 1 in Lg, 25 PK (TSI0-80100P0-025P)
- MIDWEST FASTENER Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1-1/2 in Lg, 5 PK (31712)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK (PTS18-SL)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 3 in Lg, 25 PK (1-GHT-07-17-)
- Raf Thumb Screws