Shop All Thumb Screws
Raf
Thumb Screw, M3 Thread Size, Plain Stainless Steel, 11 mm Lg
Mfr # M3467-SS
Zoro # G7492170
product price: $1.75
/ea
Sold in multiples of 120 for $210.00
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M3467-SS
- Zoro # G7492170
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M3 |
Fastener Length | 11 mm |
Details
Material | Stainless Steel |
Finish | Plain |
Item | Thumb Screw |
System of Measurement | Metric |
Description
Metric Plain Thumb Screw, 8mm HD x 11mm TL x M3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2008-LT)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 2 in, Steel, Black Oxide, 2 PK (40850)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK (U34142.015.0056)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- FASCOMP Thumb Screw, #4-40 Thread Size, Aluminum, 5/16 in Lg (FC7120-A)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 in Lg (Z0697)
- MORTON Thumb Screw, #4-40 Thread Size, Machined Finish Brass, 3/16" Head Ht (5181)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (4013-SL)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2537SS)
- ALLIED TITANIUM Thumb Screw, 1/4"-20 Thread Size, Titanium, 3/4 in Lg (0021012)
- Raf Thumb Screws