Shop All Thumb Screws
Raf
Thumb Screw, #6-32 Thread Size, Stainless Steel, 3/4 in Lg
Mfr # 7151-SS
Zoro # G7488950
product price: $0.68
/ea
Sold in multiples of 270 for $183.60
$183.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Fastener Length 3/4 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 7151-SS
- Zoro # G7488950
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumbscrew, 3/16HD x 3/4 TL x 6-32 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0062)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1252)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01060.050.0250)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0200)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 11/16 in Lg (Z2001-SS)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Steel, 3.5mm Head Ht (521604020)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z1080)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/8 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-800250-1000P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg, 2 PK (Z0676)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0785)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 18-8 Stainless Steel, 0.086 in Head Ht, 3/8 in Lg, 100 PK (DSS-0406-100)
- Raf Thumb Screws