Shop All Thumb Screws
Raf
Thumb Screw, #10-32 Thread Size, Stainless Steel, 1/2 in Lg
Mfr # 7135-SS
Zoro # G7490545
product price: $6.35
/ea
Sold in multiples of 40 for $254.00
$254.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 1/2 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 7135-SS
- Zoro # G7490545
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Details
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumbscrew, 7/16 HD x 1/2 TL x 10-32 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02644)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37063)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.100.0001)
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07000.112.0250)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg (Z2312)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 20 mm Lg (WS6S060200-001P1)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ZORO SELECT Wing Nuts, 3/8-16X3/4 TYPE D STAM, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg (3712WD)
- BSC PREFERRED Iron Wing-Head Thumb Screw M8 x 1.25mm Thread Size 80mm Long (92595A518)
- ZORO SELECT Wing Nuts, 10-32X1/2 LT TYP A COL, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg (1108WA)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS10)
- Raf Thumb Screws