Shop All Thumb Nuts
Raf
Round Thumb Nut, 9/16HD x 3/8 x 1/4-20 Thread
Mfr # 7216-B
Zoro # G7489836
product price: $2.35
/ea
Sold in multiples of 90 for $211.50
$211.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round Thumb Nut
- Basic Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 7216-B
- Zoro # G7489836
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Nut Style | Round Thumb Nut |
Basic Material | Brass |
Description
Round Thumb Nut, 9/16HD x 3/8 x 1/4-20 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Back-to-Back Strap, No Adhesive, 7 in, Black, 6 PK (A106-10BX)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 894 PK (51180)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51487)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (79803)
- RAF Metric Thumb Nut, 13mm RD x 13mm x M5 (M3564-SS-20)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (1106TKWAL)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCREW STAINLESS STEEL (0810TK188)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0407TKW188)
- ZORO SELECT Thumb Nut, #10-24, Nylon, Plain, PK10 (0801024TNA)
- Raf Thumb Nuts