Shop All Round Spacers
Raf
Round Swage Spacer, Stainless Steel, 3/32 in Overall Lg, 0.115 in Inside Dia
Mfr # 1531A-B-4-SS
Zoro # G7486564
Sold in multiples of 120 for $322.80
$322.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/32 in
- Material Stainless Steel
- Inside Diameter 0.115 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1531A-B-4-SS
- Zoro # G7486564
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/32 in |
Inside Diameter | 0.115 in |
Outside Diameter | 1/4" |
Details
Item | Round Swage Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Description
Round Swage Spacer, 1/4 Rd x 3/32 x .115 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11, 4-1/2 in., PK10 (U08305.062.0450)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK (U51566.006.0012)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (U07852.037.0075)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK100 (U39350.010.0150)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME108)
- ZORO SELECT Round Spacers, 6X5/8 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel (311006RS303)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/4 in Overall Lg (370412RS303)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.171 in Inside Dia (65787)
- Raf Round Spacers