Shop All Round Spacers
Raf
Round Swage Spacer, Brass, 13 mm Overall Lg, 3.2 mm Inside Dia
Mfr # M0947-B-3-B-5
Zoro # G7491175
product price: $2.95
/ea
Sold in multiples of 230 for $678.50
$678.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 13 mm
- Material Brass
- Inside Diameter 3.2 mm
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0947-B-3-B-5
- Zoro # G7491175
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 13 mm |
Inside Diameter | 3.2 mm |
Outside Diameter | 6mm |
Details
Item | Round Swage Spacer |
System of Measurement | Metric |
Material | Brass |
Description
Metric Round Swage Spacer, 6mm Rd x 13mm x 3.2mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Bolt, Black Oxide Steel, 20 mm L, 50 PK (5682PK)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0200)
- ZORO SELECT Cap Nut, 7/16", Steel, Zinc Plated, 0.645 in H, 10 PK (4CUJ4)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg (501610RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (310810RSA)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/8 in Overall Lg (500614RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #10 Inside Dia (500410RS303)
- Raf Round Spacers