Shop All Round Spacers
Raf
Round Swage Spacer, Aluminum, 7/8 in Overall Lg, 0.14 in Inside Dia
Mfr # 1543-B-6-AL
Zoro # G7468818
product price: $1.39
/ea
Sold in multiples of 210 for $291.90
$291.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/8 in
- Material Aluminum
- Inside Diameter 0.14 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1543-B-6-AL
- Zoro # G7468818
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 7/8 in |
Inside Diameter | 0.14 in |
Outside Diameter | 1/4" |
Details
Item | Round Swage Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Swage Spacer, 1/4 Rd x 7/8 x .140 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M7-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.070.1000)
- ZORO SELECT #10-32 x 5/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000310-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 7900 PK (B38400.018.0001)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 6in Zinc Plated Steel 25PK (9002170)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia (65827)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121205GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 3/4 in Overall Lg (311208RS303)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- Raf Round Spacers