Shop All Round Spacers
Raf
Round Swage Spacer, Aluminum, 5 mm Overall Lg, 2.7 mm Inside Dia
Mfr # M0904-B-25-AL
Zoro # G7485590
product price: $0.48
/ea
Sold in multiples of 720 for $345.60
$345.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 5 mm
- Material Aluminum
- Inside Diameter 2.7 mm
- Outside Diameter 4.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0904-B-25-AL
- Zoro # G7485590
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5 mm |
Inside Diameter | 2.7 mm |
Outside Diameter | 4.5mm |
Details
Item | Round Swage Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Swage Spacer, 4.5mm Rd x 5mm x 2.7mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08469)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0100)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0050)
- DEWALT Self Locking Thread Insert, Carbon Steel, 50 PK (6401SD-PWR)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 7/8 in Overall Lg (371412RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 1/4 in Overall Lg (140408RSBN)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 7/16 in Overall Lg (140704RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #10 Inside Dia (311610RSA)
- Raf Round Spacers