Shop All Round Spacers
Raf
Round Swage Spacer, Aluminum, 3/16 in Overall Lg, 0.14 in Inside Dia
Mfr # 1532-B-6-AL
Zoro # G7486108
product price: $0.30
/ea
Sold in multiples of 930 for $279.00
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/16 in
- Material Aluminum
- Inside Diameter 0.14 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1532-B-6-AL
- Zoro # G7486108
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/16 in |
Inside Diameter | 0.14 in |
Outside Diameter | 1/4" |
Details
Item | Round Swage Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Swage Spacer, 1/4 Rd x 3/16 x .140 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size 3/8 in Steel/Buna-N, Cadmium Plated Finish (9500-06)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WU12)
- ZORO SELECT #6-32 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010632B050)
- MIDWEST FASTENER 8mm-1.25 x 30mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31184)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #10 Inside Dia (311510RSA)
- FASCOMP Spacer, 1/4 RndX9/16,140 ID, Al, Plain Aluminum, 9/16 in Overall Lg, 0.14 in Inside Dia (FC1129-6-A)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041666GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/8 in Overall Lg, #4 Inside Dia (100204RS303)
- Raf Round Spacers