Shop All Round Spacers
Raf
Round Swage Spacer, Aluminum, 1/8 in Overall Lg, 0.115 in Inside Dia
Mfr # 1531-B-4-AL
Zoro # G7483974
Sold in multiples of 670 for $301.50
$301.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Aluminum
- Inside Diameter 0.115 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1531-B-4-AL
- Zoro # G7483974
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | 0.115 in |
Outside Diameter | 1/4" |
Details
Item | Round Swage Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Swage Spacer, 1/4 Rd x 1/8 x .115 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 50 PK (7424SD2-PWR)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187485)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (N04360.037.0275)
- ZORO SELECT 0.250" D x 0.280" H Single End B Style Dog Leg Snap Button, 10 pk. (B130)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- FASCOMP Spacer, 1/8 RndX3/8, 090 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.09 in Inside Dia (FC1104-2-A)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF161208GR)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (370406RSN)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (31947)
- Raf Round Spacers